Breaker, Miniature, 4A, 1P, 277VAC, 65VDC

Item #: 91409

Cat #: 1492-GS1G040

UPC: 662072991466

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 4 Amp, 1-Pole, 277 Volt AC, 65 Volt DC, DIN Rail Mount

Overview

Miniature Circuit Breaker, 4 Amp, 1-Pole, 277 Volt AC, 65 Volt DC, DIN Rail Mount
Also known as: 662072991466, 1492-GS1G040

Specifications

Amps: 4
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Amps: 4
Volts AC: 277, 480Y
Poles: 1
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 65