0.062 Amp, 250VAC, Glass Fuses, Fast-Acting Fuse

Item #: 914091

Cat #: H312.062P

UPC: 079458921502

to view pricing and more.
Documents & Guides
0.062 Amp, 250VAC, 312 Series, Cartridge Glass Fuses, Fast-Acting Fuse

Overview

0.062 Amp, 250VAC, 312 Series, Cartridge Glass Fuses, Fast-Acting Fuse

The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458921502, H312.062P

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Volts AC: 250
Standards: California Proposition 65
Amps: 0.0625
Speed: Fast Acting
Volts AC: 250
Amps: 0.0625
Type: Fuse, Electronic
Standards: California Proposition 65