Hole seal M75

Item #: 914184

Cat #: EXAS250SS6

UPC: 783510287887

to view pricing and more.
Used to seal cable entries in bare metallic, smooth-surfaced enclosures. Mount on any flat enclosure surface, 1.46 mm (0.0576 in) to 3.2 mm (0.13 in) enclosure wall thickness.

Overview

Used to seal cable entries in bare metallic, smooth-surfaced enclosures. Mount on any flat enclosure surface, 1.46 mm (0.0576 in) to 3.2 mm (0.13 in) enclosure wall thickness.

Hazardous Location Hole Seals are designed to be used on Increased Safety (Ex e) enclosures in ATEX or IECEx Zone 1 or 2 hazardous areas. Certified to be used on metallic, non-painted enclosures, these hole seals are made with a robust Type 316 stainless steel formed outer plate and a silicone rubber gasket to ensure a dust-, oil- and water-tight seal.

Also known as: 783510287887, EXAS250SS6

Specifications

Finish: Brushed
Material: Stainless Steel 316L
Weight: 0.100 lb
Finish: Brushed
Weight: 0.100 lb
Material: Stainless Steel 316L