Copper Ground Plate, Bare, 12" x 12", No Pigtail, 1/16"

Item #: 914192

Cat #: GPECNBH012

UPC: 782856676829

to view pricing and more.
Documents & Guides
CAD GPECNBH012 ELECTRODE GRD

Overview

CAD GPECNBH012 ELECTRODE GRD

nVent ERICO Copper Ground Plates offer mechanical attachment points for grounding, providing a distinct solution for various applications.

Also known as: 782856676829, GPECNBH012

Features & Benefits

  • Provides a large surface area to dissipate current into the ground
  • Available in a variety of sizes and pigtail configurations

Specifications

Width: 2 in
Material: Copper
Standards: California Proposition 65, Build America Buy America Compliant
Finish: Bare
Width: 2 in
Standards: California Proposition 65, Build America Buy America Compliant
Material: Copper
Finish: Bare