This product has been discontinued.

Compact Fluorescent Lamp, Twist, 13W, 2700K
Item #: 91420
Cat #: CF13EL/SUPER/827/RP
UPC: 046135297106
to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: Twist, Base: Medium Screw (E26), Lumens: 875, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs, Note: RP indicates special retail packaging, Standard Case Qty: 12 Sylvania Part # 29710
Overview
Compact Fluorescent Lamp, 13 Watt, Bulb: Twist, Base: Medium Screw (E26), Lumens: 875, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs, Note: RP indicates special retail packaging, Standard Case Qty: 12 Sylvania Part # 29710
Also known as: 046135297106, CF13EL/SUPER/827/RP
Specifications
| Lumens: | 875 |
| Base: | Medium Screw (E26) |
| Wattage: | 13 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Shape: | EL/mDT (Twister) |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Fluorescent |
| Lumens: | 875 |
| Wattage: | 13 |
| Volts AC: | 120 |
| Color Temperature: | 2700 (Warm White) |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 82 |
| Shape: | EL/mDT (Twister) |
| Light Technology: | Fluorescent |