This product has been discontinued.

Cable Tie, Metal Barb, 8.7L (221mm), Lig
Item #: 914201
Cat #: BT2LH-TL300
UPC: 074983120710
to view pricing and more.
Dome-Top® barb ty cable tie, light-heavy cross section, 8.7 (221mm) length, heat stabilized weather resistant nylon 6.6, black.
Overview
Dome-Top® barb ty cable tie, light-heavy cross section, 8.7 (221mm) length, heat stabilized weather resistant nylon 6.6, black.
Also known as: 074983120710, BT2LH-TL300
Specifications
| Width: | 0.275 in |
| Color: | Black |
| Weight Capacity: | 120 lbs |
| Material: | Nylon |
| Length: | 8.700 in |
| Product Thickness: | 0.065 in |
| Size: | Light-Heavy |
| Family / Style: | Dome-Top® |
| Width: | 0.275 in |
| Weight Capacity: | 120 lbs |
| Length: | 8.700 in |
| Size: | Light-Heavy |
| Color: | Black |
| Material: | Nylon |
| Product Thickness: | 0.065 in |
| Family / Style: | Dome-Top® |