Concept Single-Door Enclosure, 12.00x24.00x8.00, Gray, Steel

Item #: 914239

Cat #: CSD12248

UPC: 783510293925

Sign In or Register to view pricing and more.
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD12248 item measures 12.00x24.00x8.00 inches with a material of Steel colored Gray.

Overview

Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD12248 item measures 12.00x24.00x8.00 inches with a material of Steel colored Gray.

nVent HOFFMAN HOFCSD12248 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510293925, CSD12248

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4
Width: 24 in
Depth: 8 in
Material: Steel
Mounting: Wall
Height: 12 in
Width: 24 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Depth: 8 in
Mounting: Wall