This product has been discontinued.

ELE DIM BALLAST (2) 18W CFL (4-PIN) 120V
Item #: 91446
Cat #: REZ2Q18M2BS35M
UPC: 781087114926
Sign In or Register to view pricing and more.
Documents & Guides
ADV REZ2Q18M2BS35M ELE BALLAS ELE DIM BALLAST (2) 18W CFL (4-PIN) 120V
Overview
ADV REZ2Q18M2BS35M ELE BALLAS ELE DIM BALLAST (2) 18W CFL (4-PIN) 120V
Also known as: 781087114926, REZ2Q18M2BS35M
Specifications
| Wattage: | 18 |
| Dimmable: | Yes |
| Light Technology: | Fluorescent |
| Wattage: | 18 |
| Light Technology: | Fluorescent |
| Dimmable: | Yes |