Thermal Imager 320x240 60 Hz

Item #: 914468

Cat #: FLK-TIX500-60HZ

UPC: 095969810678

to view pricing and more.
Documents & Guides
Thermal Imager 320x240 60 HzThermal Imager, Industrial-Commercial Use, Refresh Rate: 60Hz, Temperature Range: -20 °C to +650 °C (-4 °F to +1202 °F), Features: 5.7" LCD Touchscreen Display, Includes: (2) Lithium Ion Smart Batteries, AC Power Supply and battery pack charger, USB Cable, HDMI Video Cable, Hard Carrying Case, Flash drive with SmartView® Software and user manuals, Warranty registration card and calibration certificate

Overview

Thermal Imager 320x240 60 HzThermal Imager, Industrial-Commercial Use, Refresh Rate: 60Hz, Temperature Range: -20 °C to +650 °C (-4 °F to +1202 °F), Features: 5.7" LCD Touchscreen Display, Includes: (2) Lithium Ion Smart Batteries, AC Power Supply and battery pack charger, USB Cable, HDMI Video Cable, Hard Carrying Case, Flash drive with SmartView® Software and user manuals, Warranty registration card and calibration certificate

Fluke TiX500 infrared camera with 240 rotating screen gives a better view of hard to reach objects - The Fluke TiX500 will help you navigate, capture, and process images faster. Easily navigate over, under and around hard to reach targets with the full 240° rotating screen. Analyze images in the field on the 5.7 inch responsive touchscreen LCD with on-camera analytics. You can save time by editing emissivity, background temp, transmissivity, palettes, color alarms, adjusting IR-Fusion, and enabling/disabling markers all on the camera. Get in-focus premium image quality at the touch of a button - Instantly get an in-focus image of your target with precision accuracy using Fluke's exclusive LaserSharp Auto Focus technology. The built-in laser distance meter quickly calculates and displays the distance to your designated target with pinpoint accuracy. This helps ensure that you get the correct image and temperature measurements of the exact target you're inspecting You can turn your 320 x 240 images into 640 x 480 images, that's 4x the resolution and pixels with SuperResolution (available on-screen and in software). The TiX500 is also compatible with optional field installable 2x and 4x telephoto, wide angle, and 25 micron macro smart lenses for added versatility. Get connected with higher productivity via Fluke Connect - With the Fluke Connect-enabled TiX500 you can see, save and share images with multiple remote users from the field simultaneously, with ShareLive video call. Fluke Connect connects you to the largest selection of wireless test and measurement tools so you can now combine measurements from multiple Fluke Connect-enabled tools and infrared images into one report. You'll be able to organize your measurements by asset in one location and make better decisions faster than before. Fluke Connect SmartView analysis and reporting software is available in all countries but Fluke Connect system is not. Please check availability with your authorized Fluke representative.

Also known as: 095969810678, FLK-TIX500-60HZ

Specifications

Type: Lithium Ion
Type: Lithium Ion