15A Industrial Grade Decora Receptacle, 5-15R, Gray

Item #: 914499

Cat #: 16252-2PG

UPC: 078477706374

to view pricing and more.
Documents & Guides
Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Two Outlets Marked "Controlled", Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Gray

Overview

Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Two Outlets Marked "Controlled", Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Gray

Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol

Also known as: 078477706374, 16252-2PG

Specifications

Color: Gray
Amps: 15
Type: Controlled
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Color: Gray
Type: Controlled
Material: Nylon
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R