Folding Utility Knife, Camo

Item #: 914560
Cat #: 44135
UPC: 092644441356
Sign In or Register to view pricing and more.
Documents & Guides
Folding Utility Knife Camo Assisted-Open, Realtree Xtra« Camo design handle with rubber grip and TPR overmold looks good in the field and on the job site

Overview

Folding Utility Knife Camo Assisted-Open, Realtree Xtra« Camo design handle with rubber grip and TPR overmold looks good in the field and on the job site
Also known as: 092644441356, 44135

Specifications

Color: Camouflage
Type: Folding Knife, Knife
Length: 4 1/2 in
Material: Steel, Rubber
Standards: California Proposition 65
Color: Camouflage
Length: 4 1/2 in
Standards: California Proposition 65
Type: Folding Knife, Knife
Material: Steel, Rubber

Customer Reviews

No reviews for this product
(0)