277V RKR/SLIDE MK X DIMMR WHT IV LA

Item #: 914597

Cat #: DSX12-70Z

UPC: 078477692400

to view pricing and more.
Documents & Guides
Decora Rocker-Slide 1200VA-277VAC Fluorescent Dimmer for Mark 10 Ballasts, 60Hz, Single Pole or 3-Way - White, Ivory & Light Almond

Overview

Decora Rocker-Slide 1200VA-277VAC Fluorescent Dimmer for Mark 10 Ballasts, 60Hz, Single Pole or 3-Way - White, Ivory & Light Almond

Decora Rocker-Slide 1200VA-277VAC Fluorescent Dimmer for Mark 10 Ballasts, 60Hz, Single Pole or 3-Way - White, Ivory & Light Almond

Also known as: 078477692400, DSX12-70Z

Specifications

Color: Light Almond, Ivory, White
Type: Electro-Mechanical
Mounting: Wall
Volt Amps: 1.200kVA
Color: Light Almond, Ivory, White
Mounting: Wall
Type: Electro-Mechanical
Volt Amps: 1.200kVA