Single And Twin Cable Wire Ferrule Crimper

Item #: 91478

Cat #: K32GL

UPC: 783310026372

to view pricing and more.
Single And Twin Cable Wire Ferrule Crimper, OAL: 8.4" Capacity: Single Ferrules 26-10 AWG, Twin Ferrules 2 x 20 -2 x 13 AWG

Overview

Single And Twin Cable Wire Ferrule Crimper, OAL: 8.4" Capacity: Single Ferrules 26-10 AWG, Twin Ferrules 2 x 20 -2 x 13 AWG

Makes trapezoidal crimps with full-cycle ratchet mechanism to assure complete crimps Crimps single and twin cable wire ferrules Adjusts automatically to correct crimp size

Also known as: 783310026372, K32GL

Specifications

Type: Crimper
Length: 8.400 in
Type: Crimper
Length: 8.400 in