Full Guard Twin

Item #: 91491

Cat #: 522-B12

UPC: 783667225527

to view pricing and more.
Documents & Guides
Full Guard Twin Size. H x W x D: 4.5" x 11" x 6".

Overview

Full Guard Twin Size. H x W x D: 4.5" x 11" x 6".
Also known as: 783667225527, 522-B12

Specifications

Type: Accessory
Color: Orange
Type: Accessory
Color: Orange