Fuse, 1/20A Fast-Acting Glass, 1/4" x 1-1/4", 250VAC

Item #: 91499

Cat #: AGC-1/20

UPC: 051712703772

to view pricing and more.
Documents & Guides
1/20 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps

Overview

1/20 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps
Also known as: 051712703772, AGC-1/20

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Clip
Interrupt Rating DC: 35
Diameter: 6.350 mm
Amps: 0.050
Length: 31.750 mm
Speed: Fast Acting
Material: Glass
Mounting: Clip
Diameter: 6.350 mm
Length: 31.750 mm
Type: Fuse, Electronic
Volts AC: 250
Interrupt Rating DC: 35
Amps: 0.050