This product has been discontinued.

BUSS SMALL DIMENSION FUSE FAST ACTING
Item #: 91523
Cat #: AGC-3/8
UPC: 051712703680
to view pricing and more.
Documents & Guides
BUSS SMALL DIMENSION FUSE FAST ACTING3/8A 250V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse
Overview
BUSS SMALL DIMENSION FUSE FAST ACTING3/8A 250V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse
Also known as: 051712703680, AGC-3/8
Specifications
| Length: | 1 1/4 in |
| Amps: | 0.375 |
| Speed: | Fast Acting |
| Type: | Glass, Electronic |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Mounting: | Cartridge |
| Amps: | 0.375 |
| Type: | Glass, Electronic |
| Volts AC: | 250 |