High Performance Circuit Breaker, 2P, 2.1A

Item #: 915438

Cat #: S502-K2.1

UPC: 662019536606

to view pricing and more.
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 2.1 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 2.1 Amp

The S500 high perfomance circuit breaker fullfils he requirement of larger s hort-circuit currents, thus in turn placing heavy demands on protective sitc hgear reagrding safety, reliability and switching capacities. It is equipped w ith thermal and / or electromagentic release to protect circuits, motors, swit chgear and systems from the effect of overload and short cicruit currents.

Also known as: 662019536606, S502-K2.1

Specifications

Poles: 2
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 2.100
Type: Trip Curve K
Interrupt Rating AC: 25 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 230, 400
Amps: 2.100
Interrupt Rating AC: 25 kA