Conduit Clamp, Type: Vibra-Clamp (Cushioned), Size: 3/8", Steel/Zinc

Item #: 915675

Cat #: BVP037YZN

UPC: 781011046828

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Clamp, Type: Vibra-Clamp (Cushioned), Size: 3/8 Inch, Material/Finish: Steel/Zinc

Overview

Conduit Clamp, Type: Vibra-Clamp (Cushioned), Size: 3/8 Inch, Material/Finish: Steel/Zinc
Also known as: 781011046828, BVP037YZN

Specifications

Material: Low Carbon Steel
Mounting: Channel
Color: Yellow
Material: Low Carbon Steel
Color: Yellow
Mounting: Channel