Mechanical Lug, Aluminum, 1-Hole, Rated CU/AL, 6 AWG to 300 MCM

Item #: 91584

Cat #: KA30U

UPC: 781810370223

to view pricing and more.
Documents & Guides
Mechanical Lug, Aluminum, 1-Hole Mount, Dual Rated for Copper or Aluminum Conductors, 6 AWG to 300 MCM, Bolt Hole: 5/16 Inch

Overview

Mechanical Lug, Aluminum, 1-Hole Mount, Dual Rated for Copper or Aluminum Conductors, 6 AWG to 300 MCM, Bolt Hole: 5/16 Inch

These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance

Also known as: 781810370223, KA30U

Specifications

Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 300
Stud Size: 5/16 in
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 5/16 in
Material: Aluminum
Allowable Gauge Range: 6 - 300