AGA GLASS FUSE - 1/4 x 5/8 - 3 AMP

Item #: 91586

Cat #: AGA-3

UPC: 051712703406

to view pricing and more.
Documents & Guides
3A 125V 1AG - 1/4" x 5/8" Glass, Fast Acting Fuse

Overview

3A 125V 1AG - 1/4" x 5/8" Glass, Fast Acting Fuse
Also known as: 051712703406, AGA-3

Specifications

Length: 5/8 in
Speed: Fast Acting
Diameter: 1/4 in
Material: Glass
Amps: 3
Volts AC: 250
Interrupt Rating DC: 200
Mounting: Cartridge
Length: 5/8 in
Diameter: 1/4 in
Amps: 3
Interrupt Rating DC: 200
Speed: Fast Acting
Material: Glass
Volts AC: 250
Mounting: Cartridge