Fuse, AGA Series Fast-Acting. 2A, 125VAC, 32VDC, 1/4" x 5/8"

Item #: 91595

Cat #: AGA-2

UPC: 051712703383

to view pricing and more.
Documents & Guides
Fuse, AGA Series Glass, Fast-Acting. 2 Amp, 125 Volt AC, 32 Volt DC, 1/4 Inch x 5/8 Inch

Overview

Fuse, AGA Series Glass, Fast-Acting. 2 Amp, 125 Volt AC, 32 Volt DC, 1/4 Inch x 5/8 Inch

1/4” x 5/8” Fast acting glass tube fuse

Also known as: 051712703383, AGA-2

Specifications

Length: 5/8 in
Speed: Fast Acting
Volts DC: 32
Diameter: 1/4 in
Material: Glass
Amps: 2
Interrupt Rating DC: 200
Mounting: Cartridge
Volts AC: 125
Length: 5/8 in
Volts DC: 32
Material: Glass
Interrupt Rating DC: 200
Volts AC: 125
Speed: Fast Acting
Diameter: 1/4 in
Amps: 2
Mounting: Cartridge