ProLine Industrial Enclosure, N12, 55x24x24

Item #: 915983

Cat #: PP1466

UPC: 783510141738

Sign In or Register to view pricing and more.
Documents & Guides
ProLine Industrial Enclosure, Single Door, NEMA Type 12, Material: Steel, Dimensions: 55.12" x 23.62" x 23.62"

Overview

ProLine Industrial Enclosure, Single Door, NEMA Type 12, Material: Steel, Dimensions: 55.12" x 23.62" x 23.62"

ProLine™ Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid front door, solid rear cover, a solid top, a gland plate, lifting eyes and a full subpanel, so that only the side covers need to be ordered separately

Also known as: 783510141738, PP1466

Specifications

Material: Steel
Width: 23.620 in
IP/NEMA Rating: NEMA 12
Depth: 23.620 in
Height: 55.120 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 55.120 in
Width: 23.620 in
Depth: 23.620 in