Copper Patch Cord, Cat 6A (SD), Orange U

Item #: 916028

Cat #: UTP6ASD3OR

UPC: 074983309214

to view pricing and more.
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Orange, 3 ft.

Overview

Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Orange, 3 ft.
Also known as: 074983309214, UTP6ASD3OR

Specifications

Length: 3 ft
Color: Orange
Material: Copper
Length: 3 ft
Material: Copper
Color: Orange