MOLDED CASE CIRCUIT BREAKER 600V 600A

Item #: 916085

Cat #: LDA36600U31X

UPC: 785901986737

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 600A
Also known as: 785901986737, LDA36600U31X

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 600
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 600
Standards: California Proposition 65
Interrupt Rating AC: 22 kA