Mechanical Lug, Aluminum, 1-Hole, Rated CU/AL, 14 to 6 AWG

Item #: 91609
Cat #: KA6U
UPC: 781810370179
Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Lug, Aluminum, 1-Hole Mount, Dual Rated for Copper or Aluminum Conductors, 14 AWG to 6 AWG, Bolt Hole: 1/4 Inch

Overview

Mechanical Lug, Aluminum, 1-Hole Mount, Dual Rated for Copper or Aluminum Conductors, 14 AWG to 6 AWG, Bolt Hole: 1/4 Inch
These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance.
Also known as: 781810370179, KA6U

Specifications

Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 12 - 6
Stud Size: 1/4 in
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Aluminum
Allowable Gauge Range: 12 - 6

Customer Reviews

No reviews for this product
(0)