This product may not be available in all locations.
1
more

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, Dark Gray over Light Gray, Polycarbonate, 1 Element, 2 Contact Block Depth, NEMA 1, 3R, 4, 4X, 12, 13. Must add: item 509025 (PG16-1/2NPT) K.O Adapter.
Overview
22.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, Dark Gray over Light Gray, Polycarbonate, 1 Element, 2 Contact Block Depth, NEMA 1, 3R, 4, 4X, 12, 13. Must add: item 509025 (PG16-1/2NPT) K.O Adapter.
Pushbutton Enclosure, 1-Hole, 22mm, Dark Grey/Light Grey, N4X, IP66, Plastic, Empty, Rated for Outdoor
Also known as: 320500312503, MEP1-0
Specifications
| Type: | 1 Element, Enclosure |
| Family / Style: | Modular |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Color: | Gray |
| Type: | 1 Element, Enclosure |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Family / Style: | Modular |
| Color: | Gray |