Compression Lug, Copper, 1-Hole

Item #: 916351

Cat #: LCAX2-12F-E

UPC: 074983442621

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Flex, #2 AWG Wire, 1/2" Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, #2 AWG Wire, 1/2" Stud Hole, 90° Angle Tongue
Also known as: 074983442621, LCAX2-12F-E

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 2
Stud Size: 1/2 in
Color: Brown
Mounting: 1-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 2