Fitting, 3-Sided BRC Trumpet Spillout fo

Item #: 916371

Cat #: FRTR4X4YL

UPC: 074983842582

to view pricing and more.
Used to limit the bend radius of the cable to 2 (50.8mm) when exiting from 4x4 FiberRunner®Channel or a 4x4 FiberRunner®Horizontal Tee.

Overview

Used to limit the bend radius of the cable to 2 (50.8mm) when exiting from 4x4 FiberRunner®Channel or a 4x4 FiberRunner®Horizontal Tee.
Also known as: 074983842582, FRTR4X4YL

Specifications

Material: ABS
Width: 4 in
Height: 4 in
Color: Yellow
Family / Style: FiberRunner®
Type: Bend Radius Trumpet Flare
Material: ABS
Height: 4 in
Family / Style: FiberRunner®
Width: 4 in
Color: Yellow
Type: Bend Radius Trumpet Flare