Bare Ground Clamp / Water Pipe, 6 AWG to 250 MCM, Aluminum Alloy

Item #: 91640

Cat #: GC22A

UPC: 781810240021

Sign In or Register to view pricing and more.
Documents & Guides
Bare Ground Clamp / Water Pipe, 6 AWG to 250 MCM, Pipe Size 2-1/2" to 4", Finish: Tin Plated; Material: High Strength Extruded Aluminum Alloy Body, Dual Rated for CU/AL; Screw Type: Hex Socket

Overview

Bare Ground Clamp / Water Pipe, 6 AWG to 250 MCM, Pipe Size 2-1/2" to 4", Finish: Tin Plated; Material: High Strength Extruded Aluminum Alloy Body, Dual Rated for CU/AL; Screw Type: Hex Socket

CMC® dual rated aluminum ground clamps are manufactured from high strength 6061-T6 aluminum alloy to ensure both maximum strength and conductivity.;Electro tin plated to provide low contact resistance and protection from corrosion. They also cover a range from 1/2” to 4” pipe with a ground wire range covering 250 kcmil to #14 AWG;Effectively ground copper or aluminum conductors to copper pipe, galvanized pipe, or steel conduit

Also known as: 781810240021, GC22A

Features & Benefits

  • CMC® dual rated aluminum ground clamps are manufactured from high strength 6061-T6 aluminum alloy to ensure both maximum strength and conductivity.
  • Electro tin plated to provide low contact resistance and protection from corrosion. They also cover a range from 1/2” to 4” pipe with a ground wire range covering 250 kcmil to #14 AWG
  • Effectively ground copper or aluminum conductors to copper pipe, galvanized pipe, or steel conduit

Specifications

Diameter: 3 in, 3 1/2 in, 4 in, 2 1/2 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Diameter: 3 in, 3 1/2 in, 4 in, 2 1/2 in
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 6 - 250