LPACK 5 INCH ROUND 5W WARM LED WHITE

Item #: 916498

Cat #: WPLEDR5YW

UPC: 019813157467

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LPACK 5 INCH ROUND 5W WARM LED WHITE

Overview

LPACK 5 INCH ROUND 5W WARM LED WHITE
Also known as: 019813157467, WPLEDR5YW

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 5
Color Rendering Index (CRI): 88
Color: White
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 88
Wattage: 5
Color: White