7W MR16 LED Lamp, 30K

Item #: 916519
Cat #: 7MR16/LED/F35-3000-DIM-A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, High Output Dimming 7W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 480, CRI: 83, Color Temperature: 3000K, Beam Angle: 36°, Rated Average Life: 40,000 Hrs. Energy Star Rated. *Philips Part # 45748-1* Standard Halogen MR16 50W ENERGY STAR® Equivalent.

Overview

Dimmable LED Lamp, High Output Dimming 7W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 480, CRI: 83, Color Temperature: 3000K, Beam Angle: 36°, Rated Average Life: 40,000 Hrs. Energy Star Rated. *Philips Part # 45748-1* Standard Halogen MR16 50W ENERGY STAR® Equivalent.
Also known as: 7MR16/LED/F35-3000-DIM-A

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 7
Lumens: 480
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 36°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 480
Light Technology: LED
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Wattage: 7
Color Rendering Index (CRI): 83
Dimmable: Yes
Angle: 36°

Customer Reviews

No reviews for this product
(0)