
Fuse, 5-6/10 Amp Time-Delay Ferrule, Fibre, 13/32" x 1-1/2", 250V
Item #: 91652
Cat #: FNM-5-6/10
UPC: 051712520560
to view pricing and more.
Documents & Guides
5-6/10 Amp Time-Delay Ferrule Fuse, Fibre, 13/32" x 1-1/2", 250 Volt, FUSETRON, Dual-Element, Fibre Tube, For circuits with high inrush currents
Overview
5-6/10 Amp Time-Delay Ferrule Fuse, Fibre, 13/32" x 1-1/2", 250 Volt, FUSETRON, Dual-Element, Fibre Tube, For circuits with high inrush currents
Also known as: 051712520560, FNM-5-6/10
Specifications
| Diameter: | 13/32 in |
| Type: | Midget, Fibre |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Amps: | 5.600 |
| Interrupt Rating DC: | 200 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Volts AC: | 250 |
| Amps: | 5.600 |
| Type: | Midget, Fibre |
| Speed: | Time Delay, Slow Blow |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 200 kA |