This product may not be available in all locations.

Disconnect Switch, Enclosed, 16A, 690VAC, 3P, NEMA 3/4/12
Item #: 91654
Cat #: 194E-GA16E-P11
UPC: 781180696251
to view pricing and more.
Documents & Guides
Switch, Disconnect, 16 Amp, 690 Volt AC, 3 Pole, Enclosed, NEMA 3/4/12, IP66, Painted Steel, Red/Yellow Knob, Base/DIN Rail Mount
Overview
Switch, Disconnect, 16 Amp, 690 Volt AC, 3 Pole, Enclosed, NEMA 3/4/12, IP66, Painted Steel, Red/Yellow Knob, Base/DIN Rail Mount
Also known as: 781180696251, 194E-GA16E-P11
Specifications
| Type: | Disconnect Switch, Enclosed |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
| Volts AC: | 690 |
| Poles: | 3 |
| Mounting: | Surface |
| Color: | Red/Yellow |
| Amps: | 16 |
| Family / Style: | 194E |
| Type: | Disconnect Switch, Enclosed |
| Volts AC: | 690 |
| Mounting: | Surface |
| Amps: | 16 |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
| Poles: | 3 |
| Color: | Red/Yellow |
| Family / Style: | 194E |