Cable/Point Pipe Support, Brass, Tinned, 1.75"–2.5" OD

Item #: 916748

Cat #: LPC331L

UPC: 782856615460

to view pricing and more.
Documents & Guides
CAD LPC331L BASE CU STRAP PIP

Overview

CAD LPC331L BASE CU STRAP PIP

Clamp for bonding horizontal or vertical pipes to the lightning protection system.

Also known as: 782856615460, LPC331L

Features & Benefits

  • Clamp for bonding horizontal or vertical pipes to the lightning protection system
  • May be used as a vertical support for air terminals
  • Listed to UL® 96

Specifications

Depth: 1.625 in
Material: Brass
Finish: Tinned
Width: 3.900 in
Depth: 1.625 in
Finish: Tinned
Material: Brass
Width: 3.900 in