Wire Stripper/Cutter, 20-30 AWG

Item #: 91679

Cat #: 11057

UPC: 092644740565

Sign In or Register to view pricing and more.
Wire Stripper/Cutter, Capacity: 20-30 AWG Solid, 22-32 AWG Stranded, Length: 7-1/8"

Overview

Wire Stripper/Cutter, Capacity: 20-30 AWG Solid, 22-32 AWG Stranded, Length: 7-1/8"

Klein's Wire Stripper/Cutter features a coil spring for fast self-opening action. The strong-gripping serrated nose allows for easy bending, shaping and pulling of wire. The Wire Stripper/Cutter has precision-ground stripping holes and screw-shearing holes.

Also known as: 092644740565, 11057

Specifications

Type: Stripper, Cutter
Length: 7 1/8 in
Gauge: 24 AWG, 26 AWG, 23 AWG, 30 AWG, 28 AWG, 22 AWG, 20 AWG
Color: Blue/Red
Standards: California Proposition 65
Type: Stripper, Cutter
Gauge: 24 AWG, 26 AWG, 23 AWG, 30 AWG, 28 AWG, 22 AWG, 20 AWG
Standards: California Proposition 65
Length: 7 1/8 in
Color: Blue/Red