Hook-Up Wire, MTW/TFF/AWM/TEW, 14 AWG, Blue

Item #: 916804

Cat #: 76812.R8.07

UPC: 079407000524

to view pricing and more.
Documents & Guides
Hook-Up Wire, MTW/TFF/AWM/TEW, 14 AWG, Blue

Overview

Hook-Up Wire, MTW/TFF/AWM/TEW, 14 AWG, Blue
Also known as: 079407000524, 76812.R8.07

Specifications

Color: Blue
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded
Color: Blue
Volts AC: 600
Stranding: Stranded
Material: Copper
Gauge: 14 AWG