SOOW Portable Cord, 16/3, Yellow, 250', Rated 105°C, 600V

Item #: 917020

Cat #: 02635.35T.05

UPC: 079407412617

to view pricing and more.
Documents & Guides
SOOW Portable Cord, 16/3, Yellow, 250', Rated 105°C, 600V

Overview

SOOW Portable Cord, 16/3, Yellow, 250', Rated 105°C, 600V

Thermoset rubber cord products have evolved over the last 50 years from simple and unsophisticated to a product line where specialized, technologically advanced products are in demand for exacting commercial and industrial applications. No longer are rubber cord products used only in applications where flexibility is needed; today typical applications require cord to perform well in environments of extreme heat and cold and on job sites and factory floors where resistance to oil, chemicals and abrasion is mandatory. General Cable’s role, as the producer of the premiere Carol® Brand rubber cord products, is to ensure that new product development, product innovation and quality not only keep pace with industry requirements but also set the trends. Our rubber cord products

Also known as: 079407412617, 02635.35T.05

Specifications

Jacket: Rubber
Length: 250 ft
Conductors: 3
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Color: Yellow
Jacket: Rubber
Conductors: 3
Volts AC: 600
Color: Yellow
Length: 250 ft
Material: Copper
Gauge: 16 AWG