APP CMLED10G5BUF CMLED 100W, 120-27

Item #: 917231

Cat #: CMLED10G5BUF

UPC: 781381397575

to view pricing and more.
APP CMLED10G5BUF CMLED 100W/

Overview

APP CMLED10G5BUF CMLED 100W/
Also known as: 781381397575, CMLED10G5BUF

Specifications

Lumens: 3700
Wattage: 30
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3700
Light Technology: LED
Wattage: 30
Volts AC Range: 120 - 277