15 Amp, 125 Volt Tamper Resistant GFCI, Snow

Item #: 917243
Cat #: SCR-15-GFST-SW
UPC: 784276159067
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Snow

Overview

15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Snow
Tamper resistant, Self-testing GFCI receptacle, 15A in snow
Also known as: 784276159067, SCR-15-GFST-SW

Specifications

Mounting: Insert
Color: Snow
Amps: 15
Gangs: 1
Volts AC: 125
Mounting: Insert
Amps: 15
Volts AC: 125
Color: Snow
Gangs: 1

Customer Reviews

No reviews for this product
(0)