PREASSEMBLED STACK LIGHT 30 MM STACK LIG

Item #: 917266

Cat #: 855D-P10SC20B10L3L4L6

UPC: 612598819614

to view pricing and more.
Documents & Guides
No Documents Available
PREASSEMBLED STACK LIGHT 30 MM STACK LIG

Overview

PREASSEMBLED STACK LIGHT 30 MM STACK LIG
Also known as: 612598819614, 855D-P10SC20B10L3L4L6

Specifications

Mounting: Pole
Size: 30 mm
Volts AC: 120
Mounting: Pole
Volts AC: 120
Size: 30 mm