Ballast, Compact Fluorescent, Dimming, 26W, 277V

Item #: 91727
Cat #: VEZ2Q26M2LDK
UPC: 781087028117
Sign In or Register to view pricing and more.
Documents & Guides
Ballast, Compact Fluorescent, Dimming, IntelliVolt, 26W, 277V, 2 Lamp, Programmed Rapid Start, Lamp Type: CFQ - Quad Tube;CFTR - Triple Tube;PL-T (Triple Tube)

Overview

Ballast, Compact Fluorescent, Dimming, IntelliVolt, 26W, 277V, 2 Lamp, Programmed Rapid Start, Lamp Type: CFQ - Quad Tube;CFTR - Triple Tube;PL-T (Triple Tube)
Also known as: 781087028117, VEZ2Q26M2LDK

Specifications

Wattage: 26
Type: Programmed Start, Electronic
Volts AC: 277
Shape: PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Dimmable: Yes
Light Technology: Fluorescent
Wattage: 26
Volts AC: 277
Dimmable: Yes
Type: Programmed Start, Electronic
Shape: PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)