FUTURE FLOOD 80W 7X6 120V PC COOL LED TRUNNION BRONZE

Item #: 917440

Cat #: FFLED80T/PC

UPC: 019813401522

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 80W 7X6 120V PC COOL LED TRUNNION BRONZE

Overview

FUTURE FLOOD 80W 7X6 120V PC COOL LED TRUNNION BRONZE
Also known as: 019813401522, FFLED80T/PC

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 80
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 10382
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Light Technology: LED
Wattage: 80
Color: Bronze
Lumens: 10382