Contactor, IEC, 140A, 120VAC Coil, 600VAC Rated

Item #: 917555

Cat #: A110-30-00-84

UPC: 320500140434

to view pricing and more.
Documents & Guides
Contactor, IEC, 140 Amp, 120 Volt AC Coil, 600 Volt AC Rated

Overview

Contactor, IEC, 140 Amp, 120 Volt AC Coil, 600 Volt AC Rated

A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V.Operated with control voltage, versions from 24….690 AC, 50 and 60 Hz

Also known as: 320500140434, A110-30-00-84

Specifications

Volts AC Control: 120
Type: Contactor
Amps: 140
Volts AC: 600
Volts AC Control: 120
Amps: 140
Type: Contactor
Volts AC: 600