Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 917586

Cat #: UTP28X6BU

UPC: 074983999880

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 6ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 6ft.
Also known as: 074983999880, UTP28X6BU

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper