Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 917587

Cat #: UTP28X8BU

UPC: 074983048441

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 8ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 8ft.
Also known as: 074983048441, UTP28X8BU

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper