Type 3R, Hinged Cover, Wall Mount Enclosure

Item #: 917668

Cat #: 351-HC

UPC: 782051380200

to view pricing and more.
Documents & Guides
Wall Mount, Type 3R, Enclosure, Hinged Cover / KO's, Size/Dims: 30.00x24.00x11.00, Material/Finish: Galvanized Steel/Gray

Overview

Wall Mount, Type 3R, Enclosure, Hinged Cover / KO's, Size/Dims: 30.00x24.00x11.00, Material/Finish: Galvanized Steel/Gray

Utility/Transformer Enclosures are used primarily in special metering applications involving self-contained “A” base metering or CT metering.

Also known as: 782051380200, 351-HC

Specifications

Depth: 11 in
Width: 24 in
Height: 30 in
Mounting: Surface
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Height: 30 in
Color: Gray
IP/NEMA Rating: NEMA 3R
Width: 24 in
Mounting: Surface
Material: Steel