10A, 3P, 277/480V, 48VDC, 10 kAIC, D-Curve, UL 489

Item #: 917819
Cat #: FAZ-D10/3-NA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
10 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489

Overview

10 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: FAZ-D10/3-NA

Specifications

Poles: 3
Amps: 10
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-NA
Amps: 10
Volts AC: 277, 480Y
Type: Trip Curve D
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)