General Purpose Relay, 8 Pin, DPDT, 24V AC

Item #: 917831
Cat #: 1SVR405621R0100
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 24V AC Coil, DPDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 8 Pin. CR-U Series. Socket Mountable Interface Relay with LED.

Overview

General Purpose Relay, 24V AC Coil, DPDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 8 Pin. CR-U Series. Socket Mountable Interface Relay with LED.
The CR-U024AC2L pluggable interface relay is from the CR-U (universal) relay range. This relay operates with a 24 V AC rated control supply voltage and has 2 c/o (SPDT) output contacts rated at 250 V / 10 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 1SVR405621R0100

Specifications

Type: General Purpose Relay, DPDT
Poles: 2
Amps: 10
Volts AC Control: 24
Mounting: Socket
Base: 8-Pin
Type: General Purpose Relay, DPDT
Amps: 10
Mounting: Socket
Poles: 2
Volts AC Control: 24
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)