MS Strapping, 304 SS, .50" (12.7mm) Wd

Item #: 917855

Cat #: MS8W50T15-L4

UPC: 074983446957

to view pricing and more.
The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. Low-profile buckle, 31"L (787mm), 0.5"W (13mm), Tensile Strength: 297

Overview

The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. Low-profile buckle, 31"L (787mm), 0.5"W (13mm), Tensile Strength: 297
Also known as: 074983446957, MS8W50T15-L4

Specifications

Length: 31 in
Width: 0.500 in
Color: Natural
Material: Stainless Steel
Length: 31 in
Color: Natural
Width: 0.500 in
Material: Stainless Steel