Ground Rod Drive Sleeve for Pointed Ground Rods, 1" dia, 6"

Item #: 917861

Cat #: B13722

UPC: 782856322122

to view pricing and more.
Documents & Guides
CAD B13722 DRIVE SLEEVE 1IN (

Overview

CAD B13722 DRIVE SLEEVE 1IN (

A steel sleeve that slides on top of pointed groud rods to prevent damaging the rods while driving them into the ground.

Also known as: 782856322122, B13722

Features & Benefits

  • For use with unthreaded ground rods
  • Slides on top of ground rod to prevent mushrooming while driving into ground

Specifications

Length: 6 in
Material: Steel
Diameter: 0.940 in
Length: 6 in
Diameter: 0.940 in
Material: Steel